Its high strength and quick set time make Gorilla Super Glue the go-to adhesive for a variety of household projects. Developed for long-lasting repairs in an instant, the clear glue dries in 10-45 seconds. Our Super Glue is reinforced for increased impact resistance to handle bumps and drops. We call it Impact-Tough® because the reliable bond stands up to wear and tear.
The super glue, also referred to as cyanoacrylate glue, or CA glue, works on a variety of materials, including plastic*, metal, fabric, stone, ceramic, paper, rubber and more. In addition to Gorilla Super Glue's high-performance cyanoacrylate formula, we've added an anti-clog cap with a metal pin inside ensuring an airtight seal for maximum reusability. It's Gorilla tough, every time.
*Not recommended for use on polyethylene or polypropylene plastic or similar materials.
Gorilla Super Glue XL, 25 Grams - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$46.20 Sold in packages of 6 / $7.70 ea
was $59.40Save $13.20 (22%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25 g |
Product Details
| Type | Glue |
| Glue Type | Super Glue |
| Package Quantity | 6 |
| Description | Super Glue XL |
| Color | Clear |
| Manufacturers Part Number | 7400202 |
| Brand | Gorilla |