Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3168603

MPN #: 9847

UltraTech Ultra-Drain Guard®, Regular Flow, 8 Overflow Ports, 500 lb. Cap., 18"L x 30"W x 36"H

Product Description
The Ultra-Drain Guard®, Curb Style Reusable, is a robust solution for capturing dirt and sediment at construction sites and other high-erosion areas.

Capture dirt and sediment at construction sites and other "high erosion" areas. Storm drains on or around construction sites are susceptible to large quantities of dirt and sand. In those circumstances, a higher capacity catch basin insert may be the better solution.
While it won't capture hydrocarbons like many of the other Ultra-Drain Guard®, the reusable model is capable of containing up to five hundred (500) pounds of silt, soil, and dirt.

Features:
  • Rugged polypropylene construction can be easily rinsed and reused
  • Deep accumulation pocket (36") can hold up to 500 lbs. of soil, sand, sediment, and dirt
  • Designed for easy removal with backhoe, forklift, or other equipment
  • Ideal for storm drains on or around construction sites, this Drain Guard effectively prevents large quantities of dirt and sand from entering the drainage system, ensuring effective erosion control and site protection
  • 18" x 30"
  • 8 Overflow Ports
  • Material: High Flow Woven


PRICE
$77.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width30
Height36 in
Weight1 lbs
Size18" x 30"

Product Details

Assembly RequiredNo
TypeDrain Guard
ColorGreen
SeriesUltra-Drain Guard
Filter MaterialHigh Flow Woven
Filter TypeSediment & Debris
Frame TypeSkirt
StyleReusable
Drain TypeCurb Drain
Country of OriginGT
ReusableYes
MaterialHigh Flow Woven
DescriptionDrain Guard
Package Quantity1
Manufacturers Part Number9847
Installation TypePlace Under Grate
ShapeSquare
BrandUltraTech

Compliance & Certifications

Certifications40 CFR 122.26, NPDES, and TMDL