Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219405

MPN #: 9854

UltraTech Ultra-Grate Guard®, Sediment, High Flow, No Overflows, 24" x 36"

Product Description
Catch sediment, silt, debris, and other runoff before they enter our waterways.

Stormwater products that install under the catch basin's grating are nice from an aesthetic standpoint. But in some applications, the function is more important than form. In other words, looks aren't the primary concern, it just needs to work well.

The Ultra-Grate Guard® slides onto the storm drain's grate and uses heavy-duty hook and loop fasteners to keep it closed. Once installed, sediment, dirt, silt, and other pollutants are easily removed with a broom, flat shovel, or similar tool. No need to remove the grating. Everything has been kept at street level. This can be especially valuable on construction site and other areas with large amounts of pollutants.

Features:
  • For use with flat grate catch basins
  • Allows run-off to flow through while blocking sediment
  • Material: High Flow Woven


PRICE
$48.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width36
Height4 in
Weight2 lbs
Size24" x 36" x 4"

Product Details

TypeDrain Guard
ColorGreen/Black
SeriesUltra-Grate Guard
Filter MaterialHigh Flow Woven
Filter TypeSediment
Drain TypeStorm Drain
Country of OriginGT
ReusableYes
MaterialHigh Flow Woven
Package Quantity1
Manufacturers Part Number9854
ShapeRectangle
BrandUltraTech