Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219410

MPN #: 9880

UltraTech Ultra-Storm Guard®, 24" x 24"

Product Description
Heavy-duty, adjustable catch basin filter captures plastic pellets and other contaminants. The Ultra-Storm Guard® captures microplastics ("nurdles") before they enter our waterways where marine life and wildlife ingest them, which is oftentimes fatal. It also captures larger items and floatables, like leaves, cigarette butts, paper goods, and other debris.

The Ultra-Storm Guard® is easy to install, too. Simply raise the grate, place the storm guard over the opening, adjust accordingly (up to 2" in each direction), and carefully lower the grate back in place.

Features:
  • Designed to capture microplastics left behind from plastics manufacturing plants
  • Captures larger items and floatables like leaves, cigarette butts, paper goods and other debris
  • Simple installation process
  • Ease of use: frame adjusts two inches in each direction
  • Helps comply with Operation Clean Sweep and other "zero plastic resin loss" programs


PRICE
$1,295.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width24
Height18 in
Weight15 lbs
Size24" x 24" x 18"

Product Details

TypeDrain Guard
ColorSilver/Black
SeriesUltra-Storm Guard
Filter MaterialMesh
Filter TypeDebris
Country of OriginUS
ReusableYes
Package Quantity1
Manufacturers Part Number9880
ShapeSquare
BrandUltraTech