Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3168630

MPN #: 9144

UltraTech Ultra-Gutter Guard RT® with 5" Weir, 72"L x 8" Dia.

Product Description
The Ultra-Gutter Guard RT® is a heavy-duty curb inlet protection system designed to keep contaminants out, even during heavy storm events.

The Ultra-Gutter Guard RT® is a cost-effective stormwater management solution designed to provide exceptional erosion and sediment control at the curb. With its recycled rubber filter media, the Ultra-Gutter Guard RT® is both reliable and environmentally friendly. It features a high-flow overflow weir that prevents ponding and flooding during extreme wet weather events, while its high-flow outer filter efficiently removes contaminants from the stormwater flow. The UV-resistant, woven monofilament polypropylene filter fabric ensures a longer service life when compared to other inlet guards. The Ultra-Gutter Guard RT® is easy to install and reuse, and the product's weight keeps it securely attached to the curb surface without the need for weights, anchors, or straps.

Features:
  • Measures 6 feet in length and 8 inches in diameter
  • Environmentally-friendly - filter media composed of 100% recycled, shredded rubber tires
  • UV-resistant, woven monofilament polypropylene filter fabric for extended service life
  • Easy to install, use, and reuse, with pre-installed lift loops for quick handling
  • No need for additional weights, anchors, or straps, as its weight keeps it securely attached to the curb surface
  • Efficiently removes contaminants from stormwater flow, providing exceptional erosion and sediment control
  • Ideal for stormwater management at the curb, offering cost-effective and reliable protection


PRICE
$84.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width8 in
Height8 in
Weight50 lbs
Size72" x 8"

Product Details

Assembly RequiredNo
TypeGutter Guard
ColorBlack
SeriesUltra-Gutter Guard RT
Filter MaterialRecycled Synthetic Fibers
Filter TypeSediment & Debris
StyleReusable
Drain TypeCurb Drain
Country of OriginUS
ReusableYes
MaterialRecycled Synthetic Fibers
DescriptionGutter Guard
Package Quantity1
Manufacturers Part Number9144
Installation TypeSet In Place
ShapeRectangle
BrandUltraTech

Compliance & Certifications

Certifications40 CFR 122.26, NPDES, and TMDL