- Metal frame quickly adjusts to fit most drains - keeps the Ultra-Drain Guard in place, even when grating is removed.
- Removes up to 0.5 gallons of hydrocarbons as well as dirt, sand, and other contaminants.
- Adjustable catch basin insert quickly re-sizes to fit almost any storm drain – no trimming of excess fabric required.
- Quick and clean installation – no measuring or trimming required.
UltraTech Ultra-Drain Guard, Economy Frame Model, 16" x 20" to 28" x 36", 10 Pack, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 |
| Width | 16 |
| Height | 18 in |
| Weight | 17 lbs |
Product Details
| Capacity | Up to .5 |
| Material | Polypropylene |
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | 8936 |
| Brand | UltraTech |