- Inner spill pallet contains smaller spills (up to 85 gallons) and elevates intermediate bulk containers (IBCs), tanks and totes for easy dispensing.
- Outer berm captures catastrophic spills or projectile leaks (up to 400 gallons).
- System can be quickly and easily set up without forklifts or other handling equipment or tools.
- IBCs can be loaded/unloaded without breaking down berm sidewalls.
- Economical alternative to IBC spill pallets.
- Polyethylene (pallet) and 22 oz. PVC (berm) construction stands up to rigors found onsite.
- Provides excellent chemical compatibility.
UltraTech Ultra-IBC Berm, 72" x 72" x 18", Black/Gray/Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,279.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 ft |
| Width | 72 ft |
| Height | 18 in |
| Weight Capacity | 6500 |
| Weight | 136 lbs |
Product Details
| Assembly Required | Yes |
| Type | Spill Containment Berm |
| Color | Black/Gray/Red |
| Drain | No |
| Style | IBC Berm |
| Country of Origin | USA |
| Capacity | 400 gal |
| Material | PVC/Polyethylene |
| Manufacturers Part Number | 0816 |
| Wall Material | PVC |
| Product Type | Spill Berm/Pallet |
| Brand | UltraTech |