Ultra-Containment Berms®, Mini Foam Wall Models, offer quick and convenient spill containment for vehicles, equipment and containers. Foldable mini berms (duck ponds) are compact and easy to store but deploy in a moment's notice to respond to a spill. Berms fold down and can be secured using attached strap - provides simple and convenient transport and storage. Foam sidewalls (6" high) provide support but can be driven over/stepped on for easier equipment/vehicle placement. Heavy-duty 18 oz. PVC construction provides excellent chemical compatibility. Applications include capturing leaks under trucks and other vehicles on site, As a storage pad for equipment or liquid containers, cans or drums, containment for fuel transfers from tank to truck, maintenance or repairs done on equipment in the field and spill containment for batteries, compressors and small drums. Made in the USA.
UltraTech Ultra-Mini Foam Wall Berm, 6' x 6' x 6", Yellow
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 6 ft |
| Width | 6 ft |
| Height | 6 in |
| Weight | 12 lbs |
| Folded Height | 10 in |
| Folded Width | 10 in |
| Thickness | 22 mil |
| Folded Length | 72 in |
Product Details
| Type | Spill Containment Berm |
| Color | Yellow |
| Style | Foam Wall |
| Country of Origin | USA |
| Capacity | 134.5 gal |
| Manufacturers Part Number | 8847 |
| Wall Material | PVC |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |
Related Products
UltraTech 8270 Ultra-Containment Berm®, Economy Model, 10' x 20' x 1', Copolymer 2000™ Ultra-Containment Berms®, Economy Models feature L-shaped aluminum brackets that provide sturdy sidewall support. It is easy to assemble. The brackets are quickly and easily inserted into sleeves spaced around the perimeter of the Containment Berm. No frames, components or excess material are outside of the sidewalls- excellent for use as spill containment area inside of storage sheds and other building or structures where floor space is a premium. It provides economical spill containment for frac tanks ...
This PE model uses a reinforced polyethylene (RPE) 30-mil liner for maximum durability. The L-shaped wire brackets provide sturdy sidewalls, yet its frameless design makes it quick to deploy inside or outside. The Ultra-Containment Berm® - PE Model is ideal for either temporary or long-term storage and spill containment for anything from a single IBC to a large frac tank. Product Highlights L-shaped wire brackets provide sturdy sidewall support 12" sidewall contains spills in drilling and fracking locations Two-color (black/yellow) material makes tears and punctures easier to identify - ...
The Ultra-Containment Berm®, Foam Wall Model provides containment for smaller spills, leaks and drips. The 4" H sidewalls of the Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment. It will capture nuisance leaks and spills from vehicles, oil equipment, tanks and drums. The soft foam sidewall easily compresses for convenient loading and off-loading. Folded units require minimal storage space and have built-in handles to help with transport and placement. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill ...
The Ultra-Concrete Washout Berm is a light-weight, portable way to collect harmful industrial concrete sediment, paint, drywall, mud, stucco and mortar from your work site. It is UV resisteant, 10 mil polyethylene (LLDPE) construction makes it durable for extended use. Helps maintain EPA compliance. Unfolds for simple and quick set up in seconds. Compatible with mixers, pump trucks and wheelbarrows. Built in tie-downs allow berm to be secured to standard wooden pallets (not included) for easier handling and transport. Dispose of after evaporation and job completion. Made in the USA.
UltraTech 8556 Ultra-Containment Berm®, Collapsible Wall, 12' x 30' x 1', Copolymer 2000™ Ultra-Containment Berms®, Collapsible Wall Model, feature an economical design that sets up quickly and provides secure containment. The PVC Sidewall Assemblies provide sturdy support for the containment area but are quickly lowered for easy access. Simply swivel the "feet" of the PVC supports to lower or raise the sidewalls in just seconds. Rugged materials provide years of service and excellent chemical compatibility. Great for spill containment of large quantities of drums, vehicles, frac tanks or ...