The Ultra-Concrete Washout Berm is a light-weight, portable way to collect harmful industrial concrete sediment, paint, drywall, mud, stucco and mortar from your work site. It is UV resisteant, 10 mil polyethylene (LLDPE) construction makes it durable for extended use. Helps maintain EPA compliance. Unfolds for simple and quick set up in seconds. Compatible with mixers, pump trucks and wheelbarrows. Built in tie-downs allow berm to be secured to standard wooden pallets (not included) for easier handling and transport. Dispose of after evaporation and job completion. Made in the USA.
UltraTech 3512 Ultra-Aqua Staging Pool YellowConcrete Washout Berm, 48"L x 48"W x 14"H
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 4 ft |
| Width | 4 ft |
| Height | 14 in |
| Weight | 5 lbs |
| Size | 4 x 4 ft |
| Thickness | 10 mil |
Product Details
| Type | Containment Pool |
| Color | Yellow |
| Drain | No |
| Style | Self Rising |
| Country of Origin | USA |
| Capacity | 139 gal |
| Material | 10 mil Polyethylene |
| Manufacturers Part Number | 3512 |
| Brand | UltraTech |
Related Products
UltraTech 8570 Ultra-Containment Berm®, Foam Wall, 4' x 6' x 4", Copolymer 2000™ The Ultra-Containment Berm®, Foam Wall Model provides containment for smaller spills, leaks and drips. The 4" H sidewalls of the Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment. It will capture nuisance leaks and spills from vehicles, oil equipment, tanks and drums. The soft foam sidewall easily compresses for convenient loading and off-loading. Folded units require minimal storage space and have built-in handles to help with transport and ...
Ultra-Containment Berms®, Mini Foam Wall Models, offer quick and convenient spill containment for vehicles, equipment and containers. Foldable mini berms (duck ponds) are compact and easy to store but deploy in a moment's notice to respond to a spill. Berms fold down and can be secured using attached strap - provides simple and convenient transport and storage. Foam sidewalls (6" high) provide support but can be driven over/stepped on for easier equipment/vehicle placement. Heavy-duty 18 oz. PVC construction provides excellent chemical compatibility. Applications include capturing leaks ...
The Ultra-Containment Berm®, Rapid Rise Model's sidewalls stay lowered and out of the way until they are needed. Foam in the top, outer perimeter of this containment berm's sidewalls raise the wall with the level of the liquid should there be a spill while rigid struts provide added support. The walls stay down and flat during normal, day-to-day operations, loading and unloading. Vehicles and equipment can drive in and out with no set-up or take-down required. It provides quick and easy spill containment for drums, IBCs, vehicles, frac tanks and other large containers. It also has ...
This PE model uses a reinforced polyethylene (RPE) 30-mil liner for maximum durability. The L-shaped wire brackets provide sturdy sidewalls, yet its frameless design makes it quick to deploy inside or outside. The Ultra-Containment Berm® - PE Model is ideal for either temporary or long-term storage and spill containment for anything from a single IBC to a large frac tank. Product Highlights L-shaped wire brackets provide sturdy sidewall support 12" sidewall contains spills in drilling and fracking locations Two-color (black/yellow) material makes tears and punctures easier to identify - ...
The Ultra-Containment Berm®, Rapid Rise Model's sidewalls stay lowered and out of the way until they are needed. Foam in the top, outer perimeter of this containment berm's sidewalls raise the wall with the level of the liquid should there be a spill while rigid struts provide added support. The walls stay down and flat during normal, day-to-day operations, loading and unloading. Vehicles and equipment can drive in and out with no set-up or take-down required. It provides quick and easy spill containment for drums, IBCs, vehicles, frac tanks and other large containers. It also has ...