A cold cup with crystal clarity! Ultra Clear cups are a sleek and stress-free solution for any venue, display or event. Serve enticing cocktails, wine or soda with complete confidence. The uses for these versatile, crack-resistant cups are endless. Use to serve beverages or package snacks-to-go that are as visually appealing as they are delicious. A variety of compatible lids to suit your needs are available and sold separately. Made of recyclable PET; check locally, may not be recycled in your area.
Dart® Ultra PET Cold Drink Cups, 24 oz, Clear, Pack of 600
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz. |
Product Details
| Style | Cold |
| Type | Cold Beverage Cups |
| Capacity | 24 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 600 |
| Color | Clear |
| Manufacturers Part Number | TD24 |
| Brand | Dart |