UltraTech Ultra-Pop Up Containment Pool® 8160 - 250 Gallon Capacity - Economy Style
Write a Review
|
Questions & Answers (0)
Product Description
Pop Up Pools Instantly Expand to Capture Leaks from Saddle Tanks, Pipes, Hydraulic Lines and many other Industrial Incidents.
Economy Models need to be spread out manually for response to any emergency. Unique, Patented Design foam ring rises with level of liquid to raise sidewalls. Compact folded size stores efficiently inside spill kits; handles on storage bag (sold separately) can also be used to hang on a wall near shipping/receiving docks. Excellent chemical resistance, including diesel fuel, antifreeze, acids, caustics and corrosives. Helps minimize environmental damage and related clean-up costs. Excellent for response to damaged saddle tanks and cross-over lines, hazmat spills, leaking containers, machinery and piping. Other applications include use as a decontamination pool and collection pool for soiled sorbents.
Made in the USA.
Economy Models need to be spread out manually for response to any emergency. Unique, Patented Design foam ring rises with level of liquid to raise sidewalls. Compact folded size stores efficiently inside spill kits; handles on storage bag (sold separately) can also be used to hang on a wall near shipping/receiving docks. Excellent chemical resistance, including diesel fuel, antifreeze, acids, caustics and corrosives. Helps minimize environmental damage and related clean-up costs. Excellent for response to damaged saddle tanks and cross-over lines, hazmat spills, leaking containers, machinery and piping. Other applications include use as a decontamination pool and collection pool for soiled sorbents.
Made in the USA.
PRICE
$419.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12 in |
| Weight | 17 lbs |
| Folded Height | 16 in |
| Folded Width | 16 in |
| Diameter | 73 Top; 85 Bottom in |
| Folded Length | 34 in |
Product Details
| Assembly Required | No |
| Type | Containment Pool |
| Color | Orange |
| Drain | No |
| Capacity/Absorption Gallons | 250 gal |
| Style | Self Rising |
| Country of Origin | USA |
| Capacity | 250 gal |
| Manufacturers Part Number | 8160 |
| Wall Material | Polyethylene |
| Indoor/Outdoor | Outdoor |
| Product Type | Pool |
| Brand | UltraTech |