Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UltraTech

Model # :WBB477726

MPN #: 9457

UltraTech 9457 Ultra-Filter Sock®, Sediment Removal, 9' x 7" x 4"

Product Description

Ultra-Filter Socks® stop harmful substances from entering the stormwater system. Use in front of storm drains, around downspouts, in gullies and ditches or anywhere there is potential for harmful stormwater runoff. Woven polymer casing allows water to pass through quickly while filtration media inside removes pollutants. Available in 9-foot lengths. High UV rating allows extended life sun and elements. Units can be overlapped for longer coverage or more than one filter sock can be used if the potential for more than one contaminant or a large quantity of a single contaminant is present. Looped ends allow units to be staked in place and assist in transport. The Sediment Removal model contains recycled rubber media that provides weight, keeps the unit in place and allows maximum water flow for sediment removal. Helps comply with SWPP Regulations. It is an EcoSmart product. Made in the USA.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108 in
Width7 in
Height4 in
Weight43 lbs

Product Details

Assembly RequiredNo
TypeFilter Sock
ColorGreen
ApplicationSediment Removal
SeriesUltra-Filter Sock®
Filter MaterialHigh Density Polyethylene
Filter TypeSediment
StyleSediment Removal
Drain TypeStorm Drain
Country of OriginUNITED STATES
ReusableNo
MaterialWoven Polymer
DescriptionUltra-Filter Sock®
Package Quantity1
Manufacturers Part Number9457
Installation TypeSet In Place
ShapeRectangle
BrandUltraTech

Compliance & Certifications

Certifications40 CFR 122.26, NPDES, and TMDL