Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3123011

MPN #: 8966

UltraTech Ultra-Replacement Foam, Foam Wall Plus, Berm - 4' - 20 mil PVC, Green

Product Description
  • Flexible containment berm uses foam supports for sidewall structure - allows for true "drive-in/drive-out" applications.
  • Removable supports are quickly and easily replaced if necessary - eliminates maintenance downtime.
  • Compact when folded (with supports removed) for more effective and more economical shipping and storage.
  • Heavy-duty materials withstand harsh conditions and chemical exposure.
  • Built-in handles help with transport and placement.
  • Custom colored foam supports available for easy identification or company branding. Please contact us for details.
  • Helps meet SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations.


Made in the USA.
PRICE
$48.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
48.95
Buy 3+ units
46.95Save $2.00 (4%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width4 ft
Height4 in
Weight1 lbs
Folded Height6 in
Folded Width6 in
Thickness20 mil
Folded Length48 in

Product Details

TypeSpill Containment Berm
ColorGreen
For Use WithUltra-Containment Berms, Foam Wall Plus Model
StyleFoam Wall
Country of OriginUSA
Manufacturers Part Number8966
Wall MaterialPVC
Indoor/OutdoorOutdoor
BrandUltraTech

Warranty

WarrantyFree from defects upon delivery, not withstanding damage that may occur from shipment yr