The Ultra-Containment Berm®, Rapid Rise Model's sidewalls stay lowered and out of the way until they are needed. Foam in the top, outer perimeter of this containment berm's sidewalls raise the wall with the level of the liquid should there be a spill while rigid struts provide added support. The walls stay down and flat during normal, day-to-day operations, loading and unloading. Vehicles and equipment can drive in and out with no set-up or take-down required. It provides quick and easy spill containment for drums, IBCs, vehicles, frac tanks and other large containers. It also has built-in handles to help with transport and placement. Helps comply with SPCC and EPA spill containment regulations. Made in the USA.
UltraTech 8654 Ultra-Containment Berm®, Rapid Rise, 4' x 6' x 1', 22oz. PVC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$649.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 4 ft |
| Height | 12 in |
| Weight | 24 lbs |
| Folded Height | 25 in |
| Folded Width | 17.5 in |
| Folded Length | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Spill Containment Berm |
| Color | Black |
| Style | Self Rising |
| Country of Origin | USA |
| Capacity | 179 gal |
| Includes | Berm Only |
| Package Quantity | 1 |
| Manufacturers Part Number | 8654 |
| Wall Material | PVC |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |