Quantum Storage Ultra Series Cross Divider for QUS270, Black, Polyethylene, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The CRDUS270 cross divider is used to create a division within a bin in order to help keep your inventory organized. Increases the flexibility of bin units and ideal for keeping differing components separate. Divider is rust and corrosion resistant. 1 Year Limited Warranty. Made In The USA. Pack of 6.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 3 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Black |
| Accessory Type | Divider |
| Material | Polyethylene |
| Package Quantity | 6 |
| Manufacturers Part Number | CRDUS270 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |