- Made in the USA
- Keep items separated in bin
- Divider provides additional storage options
Akro-Mils® Length Divider For Super-Size AkroBin® 30292/30293, Black, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$71.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 1/2 in |
| Height | 8-7/8 in |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Bin Divider |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 40292 |
| Accessory Type | Divider |
| Brand | Akro-Mils |