Quantum Storage Ultra Series Divider for QUS248, Black, Polyethylene, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The DUS248 divider can be used in the QUS248 Ultra Stack and Hang bin. Divider maximizes flexibility and keeps contents organized. Allows for the separation of contents in bins by creating partitions. Installed in a front to back position. Each order comes with six dividers. 1 Year Limited Warranty. Made In The USA. Pack of 6.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 10 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Black |
| Accessory Type | Divider |
| Material | Polyethylene |
| Package Quantity | 6 |
| Manufacturers Part Number | DUS248 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |