UltraTech Ultra-Spill® Bladder System Containment Deck 2329 P2 2-Drum
Write a Review
|
Questions & Answers (0)
Product Description
Hidden Containment Bladder Automatically Unfurls to Capture Large Spills or Drum Leaks.
Low-profile, polyethylene containment deck captures small spills and leaks in the sump, but also it features an integral 66 gallon bladder to capture catastrophic leaks. As larger leaks flow into the bladder through a bulkhead fitting, the rugged, double layer polyethylene bladder automatically unfurls through the protective "trap door" to safely contain the spill. Low 5-¾" deck height is the same as a standard wooden pallet, allowing drums to be jockeyed onto the spill deck when drum handling equipment is not available. Applications include satellite waste collection, drum dispensing stations, and storage of virgin chemicals or hazardous waste. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
Low-profile, polyethylene containment deck captures small spills and leaks in the sump, but also it features an integral 66 gallon bladder to capture catastrophic leaks. As larger leaks flow into the bladder through a bulkhead fitting, the rugged, double layer polyethylene bladder automatically unfurls through the protective "trap door" to safely contain the spill. Low 5-¾" deck height is the same as a standard wooden pallet, allowing drums to be jockeyed onto the spill deck when drum handling equipment is not available. Applications include satellite waste collection, drum dispensing stations, and storage of virgin chemicals or hazardous waste. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA.
PRICE
$449.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 30-1/2 in |
| Height | 5-3/4 in |
| Weight Capacity | 3000 lbs |
| Weight | 44 lbs |
Product Details
| Assembly Required | Yes |
| Type | Containment Platform |
| Color | Yellow |
| Drain | No |
| Fork Entry | No Pockets |
| Country of Origin | UNITED STATES |
| Capacity | 88 (22 Sump, 66 Bladder) gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 2 |
| Manufacturers Part Number | 2329 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr excluding Bladder System yr |