Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB885940

MPN #: 1361

UltraTech Ultra-Spill Deck® 1361 P2 Flexible Model Bladder System (2-Drum)

Product Description
Low Profile, Low Cost Spill Containment Helps Meet Regulations -Takes Up Minimal Storage/Shipping Space

  • Functions like other spill decks / platforms but disassembles into smaller components when not in use - saves valuable storage space and shipping costs.
  • Outer yellow sump is constructed of heavy-duty, 18.5 oz. PVC material - folds/ rolls down easily for convenient storage.
  • Decks can be connected with optional Bulkhead Fittings to create a custom spill containment area.
  • Incidental spill and leaks are contained within the sump. In the case of a catastrophic spill, the bladder (included with Spill Deck Bladder System Model) will automatically deploy providing an additional 66 gallons of capacity.
  • Polyethylene grating is easily removed for quick clean-up.
  • Quick and easy to assemble.
  • Custom sizes and colors available.
  • Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175.


Made in the USA.
PRICE
$439.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
439.95
Buy 6+ units
419.95Save $20.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width27 in
Height5 in
Weight Capacity3000 lbs
Weight26 lbs

Product Details

Assembly RequiredYes
TypeContainment Deck
ColorYellow
DrainNo
Country of OriginUNITED STATES
Capacity88 gal
MaterialPolyethylene
DescriptionDrum Platform with Deck
Drum Capacity2
Manufacturers Part Number1361
BrandUltraTech