Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB885941

MPN #: 1362

UltraTech Ultra-Spill Deck® 1362 P4 Flexible Model Bladder System (4-Drum)

Product Description
UltraTech Ultra-Spill Deck® 1362 P4 Flexible Model Bladder System (4-Drum)

Low Profile, Low Cost Spill Containment Helps Meet Regulations -Takes Up Minimal Storage/Shipping Space

  • Functions like other spill decks / platforms but disassembles into smaller components when not in use - saves valuable storage space and shipping costs.
  • Outer yellow sump is constructed of heavy-duty, 18.5 oz. PVC material - folds/ rolls down easily for convenient storage.
  • Decks can be connected with optional Bulkhead Fittings to create a custom spill containment area.
  • Incidental spill and leaks are contained within the sump. In the case of a catastrophic spill, the bladder (included with Spill Deck Bladder System Model) will automatically deploy providing an additional 66 gallons of capacity.
  • Polyethylene grating is easily removed for quick clean-up.
  • Quick and easy to assemble.
  • Custom sizes and colors available.
  • Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175
PRICE
$505.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
505.00
Buy 6+ units
479.95Save $25.05 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width48 in
Height5 in
Weight Capacity6000 lbs
Weight50 lbs

Product Details

Assembly RequiredYes
TypeFlexible Containment Deck
ColorYellow & Black
Country of OriginUNITED STATES
Capacity110 gal
MaterialPolyethylene, PVC
Description4 Drum Platform with Deck
Drum Capacity4
Manufacturers Part Number1362
Product TypeFlexible Spill Deck
BrandUltraTech

Warranty

Warranty5 Yr excluding Bladder System