UltraTech Ultra-Spill Tray® 1061 P4
Write a Review
|
Questions & Answers (0)
Product Description
Countertop spill collection tray safely stores bottles, beakers and other labware. Makes decanting of small quantity liquids safer, cleaner and more manageable. Features built-in pouring spout to conveniently remove spills. Designed for use in research, laboratory, medical and industrial facilities. 5 Year Limited Warranty.
Made in the USA.
Made in the USA.
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 17 in |
| Height | 4 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Utility Spill Tray |
| Color | White |
| Style | Grate |
| Country of Origin | UNITED STATES |
| Capacity | 2.9 gal |
| Material | Polyethylene |
| Description | Ultra-Spill Tray P4 |
| Manufacturers Part Number | 1061 |
| Product Type | Tray |
| Brand | UltraTech |
Warranty
| Warranty | 5 yr |