Eagle 2 Drum SpillNEST™ Utility Tray T8102 without Grate 32-1/4" x 57-3/4" x 3" -15 Gallon Cap
Write a Review
|
Questions & Answers (0)
Product Description
Eagle 2 Drum SpillNEST™ Utility Tray T8102 without Grate - 32-1/4" x 57-3/4" x 3" - 15 Gallon Cap.
Eagle SpillNEST models deliver easy-to-use, affordable, temporary spill containment for drums, machine parts, small equipment and other jobsite needs. Features foam sidewalls that easily spring back into place after pressure is applied. Units are constructed of high-quality PVC fabric. Units are drive-in and drive-out with hand truck or forklift - no need for a ramp. Made in the USA.
Eagle SpillNEST models deliver easy-to-use, affordable, temporary spill containment for drums, machine parts, small equipment and other jobsite needs. Features foam sidewalls that easily spring back into place after pressure is applied. Units are constructed of high-quality PVC fabric. Units are drive-in and drive-out with hand truck or forklift - no need for a ramp. Made in the USA.
PRICE
$151.64
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57-3/4 in |
| Width | 32-1/4 in |
| Height | 3 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Flexible Utility Spill Tray |
| Color | Yellow |
| Capacity | 15 gal |
| Material | PVC Coated Fabric |
| Description | Tray Without Grate |
| Manufacturers Part Number | T8102 |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |