Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ENPAC

Model # :WBB665058

MPN #: 4341

ENPAC® 4341 Storm Sentinel™ Catch Basin Insert Rectangular, Adjustable

Product Description
The Storm Sentinel™ Drain Protection Inserts help companies comply with Stormwater Pollution Prevention Plans and Stormwater Best Management Practices by protecting your storm drains and catch basins. It is the sure way to catch trash, debris and sediment headed into storm drains and sewers. ENPAC's enhanced design has increased the surface area for greater sediment retention while decreasing the depth of the unit in the catch basin. Large Rectangle inserts are adjustable to fit catch basin's from 16"x 20" to 28"x 36" (41cm x 51cm to 71cm x 97cm). Up to 500 GPM overflow rate helps avoid ponding. Requires no special tools to install. Helps comply with NPDES, 40 CFR 122.26 when used as Best Management Practice in Storm Water Pollution Prevention Plans. TO INSTALL: Remove grate and adjust wire frame to fit in recess. Place insert into recess and frame into corners. Replace metal grate. TO REMOVE: Lift the grate, grab the handle and pull out the insert. No part of the insert extends above the surface .

PRICE
$74.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 to 36 in
Width16 to 28 in
Height18 in
Weight2 lbs
Size20" x 36"

Product Details

Assembly RequiredNo
Flow Rate90 GPM
ApplicationTrash, Sediment, & Debris
Filter TypeSediment, Trash, Debris
MaterialNon-Woven Geotextile
Manufacturers Part Number4341
Installation TypeInsert
ShapeRectangle
BrandENPAC
TypeCatch Basin
ColorBlack
SeriesStorm Sentinel™
Filter MaterialNon-Woven Geotextile
Frame TypeAdjustable
StyleL Rectangular, Adjustable
Drain TypeStorm, Street, Trench
ReusableYes
DescriptionStorm Sentinel™ Catch Basin Insert Rectangular -L
Package Quantity1

Compliance & Certifications

CertificationsEPA, SPCC & NPDES