ENPAC® Boss Dewatering Filter Bag, 3' x 3', Black, 430303
Write a Review
|
Questions & Answers (0)
Product Description
BOSS Filter Bags rely on the innovative new design and high quality filter material for removing sediment from discharge pump water. Features include a round neck opening up to 4"With a web strap closure. The filter bag is formed from non-woven, polypropylene geo textile material made for removing Oil, grease, sediment, litter and debris from pump water. The BOSS Filter Bag is an inexpensive and easy-to-use Best Management Practice BMP, that will help you comply with NPDES, EPA 40 CFR 122. 26 Storm water Regulations. Capabilities 500 gpm.
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 1/2 in |
| Weight | 4 lbs |
| Diameter | 4 in |
Product Details
| Assembly Required | No |
| Flow Rate | 90 GPM |
| Type | Dewatering Bag |
| Color | Black |
| Series | Boss Dewatering Filter Bag |
| Filter Material | Non-Woven Geotextile |
| Filter Type | Sediment, Trash, Debris, Oils, Hydrocarbons |
| Capacity | 500 gpm ft³ |
| Reusable | Yes |
| Material | Non-Woven Geotextile |
| Description | Boss Dewatering Filter Bag |
| Package Quantity | 1 |
| Manufacturers Part Number | 430303 |
| Shape | Square |
| Brand | ENPAC |
Compliance & Certifications
| Certifications | NPDES, EPA 40 CFR 122.26 |