Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2325288

MPN #: BULK-RS-NUS70-273

Neoprene Rubber Strip, Ultra Strength, 60"L x 2"W x 1/2" Thick, 70A, Black

Product Description
This formulation is stronger and more durable than both standard and high strength neoprene for the most demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

PRICE
$119.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width2 in
Thickness1/2 in
Tensile Strength2500 psi
Density1.35 g/cm³
Tear Strength25 N/mm

Product Details

ColorBlack
Material Temperature Range-30 to 250 °F
Durometer70A
UV ResistanceGood
Compression Set0.28
MaterialNeoprene
DescriptionUltra Strength Neoprene Rubber Strip No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-NUS70-273
Backing TypePlain
GradeUltra Strength
Chemical ResistanceGood
Oil ResistanceGood
ShapeStrip
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BC 717