Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WB985816

MPN #: 1144

UltraTech Ultra-Twin IBC Spill Pallet® 1144 with Drain

Product Description
Save Money! Store Two IBC Tanks Side-By-Side

Use for intermediate bulk containers (IBCs), drums, or other large vessels. (All materials stored must be chemically compatible.) Grates are easily removed for quick clean-up. One-piece, molded sump holds 535 gallons - meets EPA Containment and SPCC Regulations for two IBC tanks. 8,000 lb weight capacity per side.5 Year Limited Warranty.

PRICE
$2,649.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length124-1/2 in
Width61-5/8 in
Height22 in
Weight Capacity8000 lbs
Weight353 lbs

Product Details

Assembly RequiredYes
TypeForkliftable IBC Pallet
ColorYellow
DrainYes
Fork Entry2 Way
Country of OriginUNITED STATES
Capacity535 gal
MaterialPolyethylene
Drum Capacity2 IBC Units
Manufacturers Part Number1144
Product TypeIBC Spill Pallet
BrandUltraTech

Warranty

Warranty5 Yr

Compliance & Certifications

Certifications5 Year