UltraTech Ultra-Spill Pallet® 1230 P4 - Nestable - Yellow with No Drain
Write a Review
|
Questions & Answers (0)
Product Description
UltraTech Ultra-Spill Pallet® 1230 P4 - Nestable - Yellow with No Drain
Low-Profile, Nestable Spill Pallet Reduces Shipping Costs and Storage Space.
Large, 66-gallon sump captures leaks and spills from steel or poly drums (4 drum capacity). Nestable design allows multiple pallets to be shipped (or stored) in a minimal amount of space. 100% polyethylene construction compatible with a broad range of chemicals, including acids and corrosives. Low-profile (10" height) makes drum handling safer and easier. 2-way forkliftable design provides easy positioning and relocation. The distance between the fork pockets is 17" with a 7"W fork opening. Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175 and UFC Spill Containment Regulations. 5 Year Limited Warranty.
Low-Profile, Nestable Spill Pallet Reduces Shipping Costs and Storage Space.
Large, 66-gallon sump captures leaks and spills from steel or poly drums (4 drum capacity). Nestable design allows multiple pallets to be shipped (or stored) in a minimal amount of space. 100% polyethylene construction compatible with a broad range of chemicals, including acids and corrosives. Low-profile (10" height) makes drum handling safer and easier. 2-way forkliftable design provides easy positioning and relocation. The distance between the fork pockets is 17" with a 7"W fork opening. Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175 and UFC Spill Containment Regulations. 5 Year Limited Warranty.
PRICE
$509.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 51 in |
| Height | 10 in |
| Weight Capacity | 6000 lbs |
| Weight | 80 lbs |
Product Details
| Assembly Required | No |
| Type | Nestable Pallet |
| Color | Yellow |
| Drain | No |
| Country of Origin | UNITED STATES |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | 4 Drum Platform with Deck |
| Drum Capacity | 4 |
| Manufacturers Part Number | 1230 |
| Product Type | Nestable Spill Pallet |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |