Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UltraTech

Model # :WBB721427

MPN #: 0860

Ultratech Ultra-Utility Box, 48"L x 31"W x 31-1/2"H, 350 lb. Cap, Forest Green, Polyethylene

Product Description
Versatile Utility Box Can Be Used For Spill Kits, Storage Bins and Much More!. Large, 15 cu. ft. capacity Forkliftable and lockable Heavy-duty, double-walled lid is sloped to shed rain. Available in forest green, safety orange and yellow. Inside dimensions: 43"L x 24"W x 24"H. 5 Year Limited Warranty.

PRICE
$499.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
499.95
Buy 11 units - 24 units
475.95Save $24.00 (5%)
Buy 25+ units
459.95Save $40.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width31 in
Height31-1/2 in
Size (L x W x H)48 x 31 x 31-1/2 in
Inside Length43 in
Inside Width24 in
Inside Height24 in
Weight Capacity350 lbs
Weight60 lbs

Product Details

Assembly RequiredNo
TypeOutdoor Storage Container
ColorGreen
Fork Entry2-Way
StyleLockable Attached Lid
LidYes
Capacity15 ft³
MaterialPolyethylene
Casters IncludedNo
Package Quantity1
Manufacturers Part Number0860
BrandUltraTech

Warranty

Warranty5 Yr yr