Ultratech Ultra-Utility Box, 48"L x 31"W x 31-1/2"H, 350 lb. Cap, Safety Orange, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
Versatile Utility Box Can Be Used For Spill Kits, Storage Bins and Much More!. Large, 15 cu. ft. capacity Forkliftable and lockable Heavy-duty, double-walled lid is sloped to shed rain. Available in forest green, safety orange and yellow. Inside dimensions: 43"L x 24"W x 24"H. 5 Year Limited Warranty.
PRICE
$499.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 31 in |
| Height | 31-1/2 in |
| Size (L x W x H) | 48 x 31 x 31-1/2 in |
| Inside Length | 43 in |
| Inside Width | 24 in |
| Inside Height | 24 in |
| Weight Capacity | 350 lbs |
| Weight | 60 lbs |
Product Details
| Assembly Required | No |
| Type | Outdoor Storage Container |
| Color | Orange |
| Fork Entry | 2-Way |
| Style | Lockable Attached Lid |
| Lid | Yes |
| Capacity | 15 ft³ |
| Material | Polyethylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 0861 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |