Features
- Easy mount interior car creeper light secure to bed
- 3w LED light with magnetic base and flexible arm
- Focusable convex lens for zoom-in and zoom-out lighting
- AAA battery (not included) or AC adapter power source.
- Fits Shopsol#1010480
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 3-3/4 in |
| Height | 16-2/5 in |
| Weight | 2 lbs |
Product Details
| Type | Light |
| Material | Steel |
| Description | Interior Car Creeper LED Light and Parts Tray |
| Color | Black |
| Manufacturers Part Number | 1010490 |
| Brand | ShopSol |