Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB666754

MPN #: 9340

UltraTech 9340 Ultra-Drain Guard®, Reusable Model, Standard, 24" x 36"

Product Description
Ultra-Drain Guard®, Reusable Model, 24" X 36"

Features

  • Capture Dirt And Sediment At Construction Sites And Other "High Erosion" Areas
  • Rugged polypropylene construction can be easily rinsed and reused
  • Deep accumulation pocket (36") can hold up to 500 lbs. of soil, sand, sediment and dirt
  • Designed for easy removal with backhoe, forklift, or other equipment
  • Custom sizes available
  • Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements
  • Dimensions: 24" X 36"
  • Weight: 1 Lb.
PRICE
$67.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height36 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeDrain Guard, Reusable
ColorYellow
SeriesUltra-Drain Guard®
Filter MaterialHigh Flow Woven
Filter TypeSediment
Frame TypeStraps
StyleResuable
Drain TypeStorm Drain
Country of OriginGT
ReusableYes
MaterialWoven Polypropylene Geotextile
DescriptionUltra-Drain Guard®, Reusable Model, 24" X 36"
Package Quantity1
Manufacturers Part Number9340
Installation TypePlace Under Grate
ShapeRectangle
BrandUltraTech

Compliance & Certifications

Certifications40 CFR 122.26, NPDES, and TMDL