SpillTech DP4 Conical Drain Plug, 4"
Write a Review
|
Questions & Answers (0)
Product Description
SpillTech DP4 Conical Drain Plug, 4"
Confidently block pollution without a permanent seal. Reusable Conical Drain Plug fits conveniently under a drain's grate and pulls out easily to allow normal flow. Chemical-resistant polyurethane reliably seals drain to keep out unwanted liquids. Easy to install - just lift grate, press tapered Conical Plug into drain and replace grate; to remove, pull up on metal ring using hand tools. Cleans easily with soap and water for reuse.
Confidently block pollution without a permanent seal. Reusable Conical Drain Plug fits conveniently under a drain's grate and pulls out easily to allow normal flow. Chemical-resistant polyurethane reliably seals drain to keep out unwanted liquids. Easy to install - just lift grate, press tapered Conical Plug into drain and replace grate; to remove, pull up on metal ring using hand tools. Cleans easily with soap and water for reuse.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Height | 5-3/4 in |
| Weight | 3 lbs |
| Diameter | 4 in |
Product Details
| Material | Polyurethane |
| Description | Conical Drain Plug |
| Color | Yellow |
| Manufacturers Part Number | DP4 |
| Brand | SpillTech |
Warranty
| Warranty | 1 yr |