Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1317322

MPN #: 13-WML-O-RF

ENPAC® Large Wall Mount Locker Replacement Kit - Oil Only, Box, 13-WML-O-RF

Product Description
ENPAC® Large Wall Mount Locker Replacement Kit - Oil Only, Box , 13-WML-O-RF

No need to buy the same spill kits over and over again. If the original container is still good (Salvage Drum, Bag, etc. ) buy an ENPAC® Refill Kit to put in your container.

Includes:
  • (25) Pads
  • (4) Medium Socks
  • (1) 1-Gallon Ensorb® Jug
  • (1) Pack of Wipers
  • (4) Disposal Bags and Ties
  • (1) Emergency Response Guide
  • (1) Pair Nitrile Gloves
  • (1) Pair Goggles
  • (1) Instruction Sheet
  • (1) MSDS(S)
  • Regulations: EPA, SPCC, NPDES
PRICE
$175.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
175.95
Buy 4+ units
165.95Save $10.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width21 in
Height13 in
Weight22
Sock Size3 x 48 in
PerforationsYes
Container Size15 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialCardboard
Pillows4
Drum Capacity15 gal
Manufacturers Part Number13-WML-O-RF
BrandENPAC
TypeOil Only Refill Kit
ColorAssorted
Socks4
Capacity/Absorption Gallons15 gal
Pads25
Fluids AbsorbedOil Only
Package Quantity1
DescriptionLarge Wall Mount Locker Refill Kit
Container TypeBox
Number of Pads25
Number of Gloves1 Pair

Warranty

Warranty1 yr