Oil-eating microbes "supercharge" mother nature's own bioremediation process. Ultra-Archaea® microbes are 100% natural, hardy and fast-acting microbes that have an affinity for oil and other hydrocarbons, as well as organic waste. This specific consortium of microbes has not been genetically altered or engineered. These naturally occurring microbes have been on the EPA National Contingency List since its inception. Ultra-Archaea® are housed in a bentonite clay powder that provides the slightly moist environment needed for them to live. Microbes are not just for oil spills. Some other known applications are: Waste Water Treatment Plants such as refineries, pulp mills, chemical plants, steel mills, textile plants along with municipal collection systems and food processing. Plumbing Maintenance for sinks and grease traps, spill control, septic tanks, odor control, bioremediation of soil, water and stormwater, eliminating ammonia, stormwater in Agriculture/Aquaculture and oil/water separators, containment sumps and lagoons are other known applications. This is an EcoSmart product. Made in the USA.
UltraTech 5232 Ultra-Archaea® Water Soluble Packets, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 oz |
| Size | 4 oz. |
Product Details
| Type | Particulate Absorbent |
| Country of Origin | UNITED STATES |
| Material | Ultra-Archaea |
| Description | Ultra-Archaea® Water Soluble Packets |
| Fluids Absorbed | Hydrocarbons, Oil |
| Color | Gray |
| Manufacturers Part Number | 5232 |
| Shelf Life | 5 |
| Container Type | Bag |
| Brand | UltraTech |