Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3154154

MPN #: 9721-OS

UltraTech Ultra-Dewatering Bag®, 108"L x 72"W

Product Description
Ultra-Dewatering Bags® contain the sediment and oil pumped out during dewatering operations. By pumping water into the bag, silt, dirt, sand and other pollutants are trapped and filtered so only water escapes to the ground below or nearby storm drains. Helps comply with NPDES, 40 CFR 122.26 (1999) when used as Best Management Practice in Storm Water Pollution Prevention Plans. Custom sizes available. Helps comply with NPDES, 40CFR 122.26 (1999), SWPP, BMP and TMDL requirements.

Draining swampy or low-lying areas is a common occurrence in construction. Unfortunately, pumping out the water from these areas also removes a lot of dirt, silt, mud, and debris along with the water. These contaminants can cause problems if they are simply discharged into a storm drain.

The Ultra-Dewatering Bag provides an economical and effective solution.

NOTE: To increase the efficiency of filtration, the bag can be placed on an aggregate or haybale bed to maximize water flow through the surface area of the bag.

Features:
  • Detains both oil and sediment/silt, offering a combination of benefits not available in alternative dewatering bags
  • Standard and custom sizes available
  • Accommodates up to 4-inch discharge hose
  • Optional hose connector available - makes connecting and disconnecting Ultra-Dewatering Bags quick and easy
  • Material: 8 oz. Non Woven


PRICE
$71.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108 in
Width72 in
Weight5 lbs
Size108" x 72"

Product Details

Assembly RequiredNo
Flow Rate350 GPM
ApplicationSilt, Sediment, Oil
Filter TypeSediment & Debris
Material8 oz. Non-Woven
Manufacturers Part Number9721-OS
Installation TypeSet In Place
ShapeRectangle
BrandUltraTech
TypeDewatering Bag
ColorBlack
SeriesUltra-Dewatering Bag
Filter MaterialNon-Woven, Polyethylene Geotextile
Capacity/Absorption Gallons54 ft³
StyleOil & Sediment
Country of OriginChina
Capacity54
ReusableNo
DescriptionUltra-Dewatering Bag
Package Quantity1

Compliance & Certifications

Certifications40 CFR 122.26