- Breathable coating to have a better comfort in use
- Anatomical shape: close fit for precision
- Durable for a long-wear
- OEKO-TEX®
MAPA® Ultrane 510 Polymer Coated Gloves, Knit Wrist Liner, Green, 1 Pair, Size 7, 34510007
Write a Review
|
Questions & Answers (0)
Product Description
Optimal comfort, breathability and durability
CLEARANCE PRICE
$1.49was $4.55
Save $3.06 (67%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Grip | Smooth |
| Gauge | 13 ga |
Product Details
| Type | Coated Gloves |
| Color | Green |
| Application | Automotive/Mechanical industry, Electronics, Cosmetics & Pharmaceutical industry |
| Series | Ultrane 510 |
| Coating Coverage | Palm & Fingers |
| Material | Polymer |
| Usage | Automotive/Mechanical industry, Electronics, Cosmetics & Pharmaceutical industry |
| Description | Polymer Coated Gloves |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 34510007 |
| Lining Material | Knit |
| Coating Material | Polymer |
| Brand | MAPA Professional |
Compliance & Certifications
| ANSI Abrasion | A4 |
| Certifications | EN388, Category 2, Dexterity: EN420: 5/5, EN1149-1, EN1149-2 |