Sonigel® Ultrasound Couplet, 5 Litres Bottle, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Sonigel® is a clear, colorless, nearly bubble-free gel or as a soothing lotion with Aloe Vera. All Sonigel® products are alcohol and salt free as well as non-corrosive. The gel is convenient for either therapeutic or diagnostic ultrasound procedures. The lotion is greaseless and can also be used for massage therapy.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7-1/2 in |
| Height | 7-1/2 in |
| Weight | 48 lbs |
| Size | 5 Litres |
Product Details
| Packaging | Bottle |
| Package Quantity | 4 |
| Description | Sonigel® Ultrasound couplet |
| Color | Clear |
| Manufacturers Part Number | 13-1202-4 |
| Brand | Sonigel |
Warranty
| Warranty | 1 yr |