Optional corner connections allow you to configure Ultra-Spill Berms® to meet the dimensions of the area you are containing. The connector is used to create 90° corners. Made in the USA.
UltraTech 2102 Ultra-Spill Berm® 90° Corner, Orange
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Weight | 3 lbs |
| Folded Height | 6 in |
| Folded Width | 8 in |
| Folded Length | 9 in |
Product Details
| Style | Spill Berm |
| Type | Spill Containment Berm |
| Country of Origin | USA |
| Color | Orange |
| Manufacturers Part Number | 2102 |
| Wall Material | Polyurethane |
| Brand | UltraTech |
Related Products
UltraTech 8585 Ultra-Containment Berm®, Foam Wall, 12' x 72' x 4", Copolymer 2000™ The Ultra-Containment Berm®, Foam Wall Model provides containment for smaller spills, leaks and drips. The 4" H sidewalls of the Foam Wall Model has true drive-in and drive-out capability and requires no setup other than the initial deployment. It will capture nuisance leaks and spills from vehicles, oil equipment, tanks and drums. The soft foam sidewall easily compresses for convenient loading and off-loading. Folded units require minimal storage space and have built-in handles to help with transport and ...
This PE model uses a reinforced polyethylene (RPE) 30-mil liner for maximum durability. The L-shaped wire brackets provide sturdy sidewalls, yet its frameless design makes it quick to deploy inside or outside. The Ultra-Containment Berm® - PE Model is ideal for either temporary or long-term storage and spill containment for anything from a single IBC to a large frac tank. Product Highlights L-shaped wire brackets provide sturdy sidewall support 12" sidewall contains spills in drilling and fracking locations Two-color (black/yellow) material makes tears and punctures easier to identify - ...
The Ultra-Spill Berm® Plus Model, quickly diverts spills away from storm drains and other environmentally sensitive areas. The taller spill berm helps contain or divert larger volume spills. It is quickly deployed and setup, acting as a dam to contain or divert spills. The unique urethane material "weeps" into small cracks and crevices to seal off liquid flow. Flexible polyurethane construction is non-absorbent and easily cleans with soap and water for repeated uses. Built-in connectors allow multiple units to be quickly and easily connect. Not recommended for long-term, outdoor use. ...
Non-absorbing berm stops machine leaks from spreading. The Ultra-Spill Berm® Low Profile Model helps contain or divert hazardous material from spreading and causing further damage. The 1-3/8" tall berm contains leaks while reducing slip hazards. It allows quick and easy cleanup or recycling of liquids and is made of non-absorbing polyurethane, so it is easily cleaned with soap and water for repeated use. Flexible, urethane design will bend to follow any curve or angle needed. Interlocking end joints help create longer lengths and are self-sealing. Helps comply with NPDES, SWPPP and SPCC. ...
UltraTech 8555 Ultra-Containment Berm®, Collapsible Wall, 12' x 20' x 1', Copolymer 2000™ Ultra-Containment Berms®, Collapsible Wall Model, feature an economical design that sets up quickly and provides secure containment. The PVC Sidewall Assemblies provide sturdy support for the containment area but are quickly lowered for easy access. Simply swivel the "feet" of the PVC supports to lower or raise the sidewalls in just seconds. Rugged materials provide years of service and excellent chemical compatibility. Great for spill containment of large quantities of drums, vehicles, frac tanks or ...