- MCR Safety UltraTech® Mechanics Gloves
- Black Sandy Nitrile Foam Palm Fingertips
- TPR Back of Hand Protection
- 13 Gauge Nylon Shell
MCR Safety UltraTech Gloves, 13 Gauge Nylon Shell, Nitrile Palm/Fingers TPR Back, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
| Grip | Sandy Foam |
| Gauge | 13 ga |
Product Details
| Type | Mechanic's Gloves |
| Color | Black |
| Series | UltraTech Mechanics Knits |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Shell Color Family | Red |
| Finger Style | Standard |
| Material | Nylon |
| Description | Safety UltraTech Gloves |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | UT1950XXL |
| Lining Material | Unlined |
| Coating Material | Nitrile |
| Brand | MCR Safety |
Compliance & Certifications
| ANSI Abrasion | 3 |