Economy PU coated Nylon provides good tactile sensitivity, dexterity, and abrasion resistance. They feature a 13 gauge Nylon shell with polyurethane palm and finger coating. These gloves come with color coded hem sizing and are individually poly bagged by the pair. Made without Silicone.
MCR Safety 9669S Economy PU Coated Work Gloves, 13-Gauge, Black, Small, 12 Pairs
|
Questions & Answers (0)
Product Description
PRICE
$24.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Grip | Smooth |
| Gauge | 13 ga |
Product Details
| Type | Coated Gloves |
| Color | Black |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Material | Nylon, Polyurethane |
| Usage | Assembly, Automotive, Agriculture, Manufacturing |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 9669S |
| Lining Material | Nylon |
| Coating Material | Polyurethane |
| Brand | MCR Safety |