Ultrawedge Wedge Anchor - 1/2-13 x 2-3/4" - Steel - Zinc , Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Wedge anchors can be set up fast, and require less rotation to achieve required torque. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions. Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete 360 degree segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and "more forgiving" design.
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Size | 1/2-13 |
| Thread Length | 1-3/4 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Series | Ultrawedge |
| Anchor Type | Wedge Anchor |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 157180 |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | ICC Uncracked Concrete, Miami Dade Approved |