Avery Index Maker Copier Clear Label Divider, Blank, 8.5"x11", 8 Tabs, 5 Sets, White/Clear
|
Questions & Answers (0)
Product Description
Customize your tab titles and create dividers that look professionally printed. Format the clear tab labels using your typewriter and office copier. Photocopy tab titles onto label sheets. The clear labels virtually disappear when applied to premium white tabs. Dividers are punched and offer a reinforced binding edge.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 8 Tabs/Set |
| Color | White/Clear |
| Tab Position | Side |
| Style | Insertable |
| Punched/Unpunched | Punched |
| Description | Index Maker Copier Clear Label Divider - Insertable - 8 Tabs |
| Package Quantity | 5 Sets |
| Manufacturers Part Number | 11422 |
| Tab Color Family | Clear |
| Brand | Avery |