Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2346441

MPN #: CRT-ABT-HC-UCBI-0204

ABS Undercounter Built-In Controlled Room Temperature Cabinet, 2.5 Cu. Ft., Right Hinged Door

Product Description
ABS Undercounter Built-In Controlled Room Temperature Cabinet, Right Hinged Door, 2.5 Cu. Ft.

The Undercounter Controlled Room Temperature Cabinets feature a microprocessor temperature controller and display which allows for precise temperature control, verification and recovery. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings. Medications are security backed with an extensive package of audible and visual alarms.

A controlled temperature environment will ensure approved storage; preventing time wasted on unnecessary expense and product recalls.

The Built-In models are designed with a "front breathing" ventilation system, eliminating the need for clearance around the top and sides of the unit; enabling the user to incorporate these units into cabinets and other applications where free space is limited.

Features:
  • Undercounter Controlled Room Temperature Cabinet, Built-In
  • 2.5 Cu. Ft. Capacity
  • One solid swing door, right hinged
  • Microprocessor temperature controller
  • Digital temperature display
  • Adjustable Operating Temperature Range: 36°F to 46°F (2°C to 8°C)
  • Refrigerator/Freezer freestanding thermometer with 3 year certificate of calibration, with min/max memory, °F/°C switchable
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • 2 probes; 1 in air and 1 in sample bottle
  • Four adjustable shelves (two large, two small) with guard rail on back to prevent product from being pushed against the back wall
  • Back wall evaporator cover
  • Vaccine storage power cord warning label
  • Self-closing door
  • Forced draft circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • LED light
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior Dimensions: 17 3/4"W x 22 3/4"D x 30 3/4"H
  • Cycle defrost
  • 115V, 60 Hz, .90 Amps, 1/8 HP
  • ADA compliant
  • UL/C-UL listed
PRICE
$1,749.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth22-3/4 in
Height30-3/4 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves4
Manufacturers Part NumberCRT-ABT-HC-UCBI-0204
BrandAmerican Biotech Supply
TypeControlled Room Temperature Cabinet
Shelf TypeWire
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range2 to 8 °C
StyleUndercounter
Capacity2.5 ft³
Number of Doors1
Voltage115 V
DescriptionUndercounter Controlled Room Temperature Cabinet
Door StyleSwinging Solid Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, Additional 3 Years Only on Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantYes