Global Industrial
Model # :WB2453702
Global Industrial Undercounter Laboratory Refrigerator, 4.2 Cu.Ft., Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
Ensure the right cooling temperature for your facility contents. The Global Industrial Undercounter Laboratory Refrigerator is designed with simplicity and efficiency in mind, allowing seamless temperature control from a digital operating system. Ideal for labs, medical rooms, pharmacies, and similar facilities. Large front digital Thermostat LED Display is easy-to-read. Solid door keeps contents and materials in private enclosure. Cylinder lock provides protected access security. Standard white cabinet and chamber bring a professional appearance to your laboratory or medical space. 1 Year Limited Warranty on parts, 3 Years on compressor.
PRICE
$1,295.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 25 in |
| Height | 31-7/8 in |
| Weight | 90.5 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | RHD |
| Wattage | 230 W |
| Defrost Type | Automatic |
| Chamber Color Family | White |
| Number of Shelves | 3 |
| Manufacturers Part Number | 2453702 |
| Brand | Global Industrial |
| Type | Medical and Lab Refrigerator |
| Color | White |
| Amperage | 1.5 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 2° to 8°C |
| Style | Undercounter |
| Capacity | 4.2 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Undercounter Lab Refrigerator |
| Number of Compartments | 1 |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 1 Year Parts, 3 Years Compressor |
Compliance & Certifications
| Certifications | CE; UL/cUL |
| ADA Compliant | No |