American Biotech Supply Premier Chromatography Refrigerator, 33 Cu.Ft. Capacity, Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The Premier Chromatography Refrigerators feature a microprocessor temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. One interior duplex electrical outlet and two side wall port holes are provided to simplify the setup and operation of laboratory procedures. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings. All Chromatography units require two electrical outlets. The temperature display and alarm module offers an array of robust security features with a monitoring and alarm system that is 100% independent of a microprocessor temperature controller. Environmentally friendly, natural hydrocarbon (HC) refrigerants (not containing hydro fluorocarbons) vastly reduce global-warming potential (GWP) while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
PRICE
$9,369.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-1/8 in |
| Depth | 36-1/2 in |
| Height | 81-3/4 in |
| Weight | 369 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 8 |
| Door Type | Glass |
| Door Swing | Self Closing |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 8 |
| Manufacturers Part Number | ABT-HC-CP-33 |
| Brand | American Biotech Supply |
| Type | Chromatography Refrigerator |
| Shelf Type | Adjustable |
| Horsepower | 1/5 HP |
| Color | White |
| Casters | Yes |
| Temperature Range | 1 to 10 |
| Style | Upright |
| Capacity | 26 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Description | Premier Chromatography Refrigerator |
| Door Style | Sliding Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Parts and Labor, 3 Compressor Parts yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |