Steel Corner Guard With Safety First Message 16"H Center 16"L X 8"H Side
|
Questions & Answers (0)
Product Description
Constructed of heavy gauge steel machine guards and yellow powder coat finish with black stripes and "Safety First" message for high visibility and for long lasting durability. Safety guards include 3 lag down tabs with 7/8" diameter openings. Mounting hardware sold separately. Size is 16" H Center 16" L X 8" H Side. Concrete Kit is also available. Requires (3) Bolts.
PRICE
$174.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 16 in |
| Height | 8 in |
| Weight | 26 lbs |
| Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Type | Corner Guard |
| Mounting Orientation | Center |
| Color | Yellow |
| Style | Corner |
| Mounting Location | Floor |
| Includes | Strap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PCG-16 |
| Mounting Style | Bolt On |
| Brand | Vestil |
Warranty
| Warranty | 30 Days Limited |