Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Lever-action plier provides comfortable, easy-to-squeeze power for stapling up to 45 sheets of paper. Anti-jam, heavy-duty plier stapler easily opens for tacking. A popular choice for its rugged durability and the power of 1/4" or 3/8" crown staples. Removable pusher assembly for easy rear loading. Uses STCRP21151/4 and STCR21153/8 staples.
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/16 in |
| Width | 2-1/8 in |
| Height | 5 in |
| Strip Size | Full |
Product Details
| Type | Specialty Stapler |
| Staple Capacity | 210 |
| Stapler Type | Plier |
| Color | Black |
| Jam Free | Yes |
| Material | Plastic/Metal |
| Type of Staple Used | 1/4" or 3/8" B8® PowerCrown Premium Staples |
| Description | B8® Xtreme Duty Plier Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | BOSB8HDP |
| Sheet Capacity | 45 |
| Brand | Stanley Bostitch |
Warranty
| Warranty | Lifetime Limited |