Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Charcoal
|
Questions & Answers (0)
Product Description
The only stapling plier in its price class that drives both 1/4" and 3/8" staples features cam action leverage for strong penetrating power with little effort. Opens flat for tacking and top loading feature. Ideal for bag sealing and tagging. Uses B8 Powercrown staples.
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 1-5/8 in |
| Height | 4-1/2 in |
| Strip Size | Full |
Product Details
| Type | Specialty Stapler |
| Staple Capacity | 210 |
| Stapler Type | Plier |
| Color | Black |
| Jam Free | Yes |
| Material | Metal |
| Type of Staple Used | 1/4" or 3/8" B8® PowerCrown Premium Staples |
| Description | B8® Xtreme Duty Plier Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | BOS02245 |
| Sheet Capacity | 45 |
| Brand | Stanley Bostitch |
Warranty
| Warranty | Lifetime Limited |