John Guest 3/8" OD x 3/8" Female Compression Push to Connect Female Connector, 10/PK
Write a Review
|
Questions & Answers (0)
Product Description
John Guest 3/8 x 3/8" Female Compression Push to Connect Female Connector
The PP Range of inch-size push-in fittings is offered for tube sizes 1/4" O.D. to 1/2" O.D. The fittings are manufactured in white polypropylene with food grade EPDM O-rings. They have been developed to satisfy the filtered pure water market and wide range of applications
The PP Range of inch-size push-in fittings is offered for tube sizes 1/4" O.D. to 1/2" O.D. The fittings are manufactured in white polypropylene with food grade EPDM O-rings. They have been developed to satisfy the filtered pure water market and wide range of applications
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8" OD x 3/8" Female Compression |
Product Details
| Temperature Range | 33 - 140 °F |
| Type | Female Adapter |
| Material | Polypropylene |
| Color | White |
| Connection Style | Female |
| Manufacturers Part Number | PSEI6012U9-US |
| Brand | John Guest |
| Max Pressure | 150 psi |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF51, NSF61 |