Treston FiFo Flow Rack M36 ESD Roller Top, 33-27/50"W x 30-4/25"D x 4-10/77"H - Gray
Write a Review
|
Questions & Answers (0)
Product Description
An extra roller top increases the space for the bins in the fifo flow rack. Includes attachment brackets. Roller Top measurements are 33.54"W x 30.16"D x 4.13"H
PRICE
$585.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-27/50 in |
| Depth | 30-4/25 in |
| Height | 4-13/100 in |
| Weight Capacity | 220 lbs |
| Weight | 24.3 lbs |
Product Details
| Assembly Required | Yes |
| Type | ESD Carton Flow Lane |
| Shelf Capacity | 485 lbs |
| Color | Gray |
| Track Configuration | Wheel Bed |
| Material | Steel |
| Manufacturers Part Number | TFRRT900-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |